G1X1LG6A - SLTD Wiring Duct

Panduit

  • $41.16 (Per 6 Feet)
  • $6.86 (Per Foot)

  • $41.16 (Per 6 Feet)

  • $823.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1X1LG6A
Manufacturer
Panduit
Manufacturer's Part Number
G1X1LG6-A
Description
SLTD Wiring Duct
The G1X1LG6-A Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Adhesive and Mounting Holes Provided. 1.0" X 1.0" (25.4 MM X 25.4 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983639984 / 0074983639984 / 00074983639984
Weight per unit
0.752 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$6.86 (Per Foot)
Carton
$41.16 (Per 6 Feet)
Standard Packaging
$823.20 (Per 120 Feet)
Resources
Images
 
 
G1X1LG6A - Video
 
G1X1LG6A - Small Image
 
G1X1LG6A - Large Image
Attachments
 
 
G1X1LG6A - Specification Sheet
Brochures
 
 
G1X1LG6A - Brochure
Other Links
 
 
G1X1LG6A - Other
 
G1X1LG6A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes with Adhesive
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.25
Size
1.26 x 1.12
Length
NA
Descriptions
Description
SLTD WIRING DUCT
Product Type
Panduct® G1X1LG6-A Base Wiring Duct
extra long description
PAN G1X1LG6-A Panduct® G1X1LG6-A B
Long Description
The G1X1LG6-A Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Adhesive and mounting holes provided. 1.0" x 1.0" (25.4 mm x 25.4 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
G1X1LG6-A
Brand
PANDUIT
GTIN
00074983639984
UPC
074983639984
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.752
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat