FSD776D - #18 PP Din 1W FRL

Panduit

  • $0.24 (Each)
  • $0.24 (Each)

  • $122.44 (Per 500)

  • $244.88 (Per 1,000)

  • $612.20 (Per 2,500)
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
FSD776D
Manufacturer
Panduit
Manufacturer's Part Number
FSD77-6-D
Description
#18 PP Din 1W FRL
Panduit FSD77-6-D Covered Single Wire Ferrule
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762514 / 0074983762514 / 00074983762514
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Carton
$612.20 (Per 2,500)
Standard Packaging
$122.44 (Per 500)
Resources
Images
 
 
FSD776D - Video
 
FSD776D - Small Image
 
FSD776D - Large Image
Other Links
 
 
FSD776D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1mm2
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
extra long description
PAN FSD77-6-D Pan-Term® FSD77-6-D S
Description
#18 PP DIN 1W FRL
Long Description
Panduit FSD77-6-D Covered Single Wire Ferrule
Product Type
Pan-Term® FSD77-6-D Single Wire Ferrule, Red, 6MM Pin L, PK5
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FSD77-6-D
GTIN
00074983762514
UPC
074983762514
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.0002
Carton
2500
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
3/8
standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSD776D.
Jump To:

Cross Referenced

These items are similar to FSD776D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSD77-6-D Panduit 00074983762514
FSF77-6-D Panduit 74983762897
F2027 Thomas & Betts 786210339962

* All prices subject to change.

Begin Live Chat