F3X2WH6 - 3X2X72" WHT NM Slot Duct

Panduit

  • $63.72 (Per 6 Feet)
  • $10.62 (Per Foot)

  • $63.72 (Per 6 Feet)

  • $1,274.40 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F3X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
F3X2WH6
Description
3X2X72" WHT NM Slot Duct
The F3X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 2" (76.2 MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375721 / 0074983375721 / 00074983375721
Weight per unit
0.321 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$10.62 (Per Foot)
Carton
$63.72 (Per 6 Feet)
Standard Packaging
$1,274.40 (Per 120 Feet)
Resources
Images
 
 
F3X2WH6 - Video
 
F3X2WH6 - Small Image
 
F3X2WH6 - Large Image
Attachments
 
 
F3X2WH6 - Specification Sheet
Brochures
 
 
F3X2WH6 - Brochure
Other Links
 
 
F3X2WH6 - Other
 
F3X2WH6 - Other
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
PVC
connection
Mounting Holes
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2.12
Size
3.00 x 2.00
Length
6.00
Width
3.25
Descriptions
Description
3X2X72" WHT NM SLOT DUCT
Long Description
The F3X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 3" x 2" (76.2 mm x 50.8 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Product Type
Panduct® F3X2WH6 Base Wiring Duct
extra long description
PAN F3X2WH6 Panduct® F3X2WH6 Base W
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F3X2WH6
Brand
PANDUIT
GTIN
00074983375721
UPC
074983375721
Taxonomies, Classifications, and Categories
Type
Base Wiring Duct
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
6
Packaging
Weight per foot
0.321
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F3X2WH6.
Jump To:

Cross Referenced

These items are similar to F3X2WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5169A00 ABB Low Voltage Products n/a
QD300X225HW ABB Low Voltage Products n/a
T1E-3022W IBOCO n/a
F3X2WH6 Panduit 00074983375721
T3X2HDW Thomas & Betts n/a
TY3X2NPW6 Thomas & Betts 00786210970578

* All prices subject to change.

Begin Live Chat