F1X4WH6 - 1X4X72" NM WHT NRW Slot Wire Duct

Panduit

  • $75.84 (Per 6 Feet)
  • $12.64 (Per Foot)

  • $75.84 (Per 6 Feet)

  • $758.40 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X4WH6
Manufacturer
Panduit
Manufacturer's Part Number
F1X4WH6
Description
1X4X72" NM WHT NRW Slot Wire Duct
The F1X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 4" (25.4 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375189 / 0074983375189 / 00074983375189
Weight per unit
0.407 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$12.64 (Per Foot)
Carton
$75.84 (Per 6 Feet)
Standard Packaging
$758.40 (Per 60 Feet)
Resources
Images
 
 
F1X4WH6 - Video
 
F1X4WH6 - Small Image
 
F1X4WH6 - Large Image
Attachments
 
 
F1X4WH6 - Specification Sheet
Brochures
 
 
F1X4WH6 - Brochure
Other Links
 
 
F1X4WH6 - Other
 
F1X4WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.00 x 4.00
Width
1.25
Height
4.10
Length
NA
Descriptions
Description
1X4X72" NM WHT NRW SLOT WIRE DUCT
Long Description
The F1X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1" x 4" (25.4 mm x 101.6 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Product Type
Panduct® F1X4WH6 Base Wiring Duct
extra long description
PAN F1X4WH6 Panduct® F1X4WH6 Base W
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F1X4WH6
GTIN
00074983375189
UPC
074983375189
Taxonomies, Classifications, and Categories
Type
Base Wiring Duct
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
6
Packaging
Weight per foot
0.407
Carton
6
Package
60
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1X4WH6.
Jump To:

Cross Referenced

These items are similar to F1X4WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5194A00 ABB Low Voltage Products n/a
QD100X400HW ABB Low Voltage Products n/a
F1X4WH6 Panduit 00074983375189
T1X4HDW Thomas & Betts n/a
TY1X4NPW6 Thomas & Betts 00786210970424
TYD1X4NPW6 Thomas & Betts 00786210092331
184-14004 HellermannTyton 00089306292739

* All prices subject to change.

Begin Live Chat