F1X4LG6 - NRW SLTD Wiring Duct PVC 1X4X6'

Panduit

  • $81.30 (Per 6 Feet)
  • $13.55 (Per Foot)

  • $81.30 (Per 6 Feet)

  • $813.00 (Per 60 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X4LG6
Manufacturer
Panduit
Manufacturer's Part Number
F1X4LG6
Description
NRW SLTD Wiring Duct PVC 1X4X6'
The F1X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 4" (25.4 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375196 / 0074983375196 / 00074983375196
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$13.55 (Per Foot)
Carton
$81.30 (Per 6 Feet)
Standard Packaging
$813.00 (Per 60 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
480 Feet
Resources
Attachments
 
 
F1X4LG6 - Specification Sheet
Other Links
 
 
F1X4LG6 - Other
 
F1X4LG6 - Other
Brochures
 
 
F1X4LG6 - Brochure
Tech Bulletins
 
 
F1X4LG6 - Tech Bulletin
Images
 
 
F1X4LG6 - Video
 
F1X4LG6 - Small Image
 
F1X4LG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 480 Feet

Location search:

Distribution Centers

Location Stock Available
Houston RDC
480 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F1X4LG6.
Jump To:

Cross Referenced

These items are similar to F1X4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5194 ABB Low Voltage Products n/a
QD100X400HG ABB Low Voltage Products n/a
F1X4LG6 Panduit 00074983375196
T1X4HDG Thomas & Betts n/a
TY1X4NPG6 Thomas & Betts 00786210957043
TYD1X4NPG6 Thomas & Betts 00786210091969
SLHD1X4G HellermannTyton 00089306113751

* All prices subject to change.

Begin Live Chat