F.5X.5LG6 - SLTD Wiring Duct

Panduit

  • $25.20 (Per 6 Feet)
  • $4.20 (Per Foot)

  • $25.20 (Per 6 Feet)

  • $504.00 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F.5X.5LG6
Manufacturer
Panduit
Manufacturer's Part Number
F.5X.5LG6
Description
SLTD Wiring Duct
The F.5X.5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X .5" (12.7 MM X 12.7 MM) and 6' (1.83 M) Long. Color Light Gray. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983374786 / 0074983374786 / 00074983374786
Weight per unit
0.0035 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$4.20 (Per Foot)
Carton
$504.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
582 Feet
Resources
Attachments
 
 
F.5X.5LG6 - Specification Sheet
Images
 
 
F.5X.5LG6 - Video
 
F.5X.5LG6 - Small Image
 
F.5X.5LG6 - Large Image
Other Links
 
 
F.5X.5LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 582 Feet

Location search:

Distribution Centers

Location Stock Available
Phoenix
42 View Store

A-L

Location Stock Available
Gilbert
300 View Store

M-Z

Location Stock Available
Prescott Valley
240 View Store

* All prices subject to change.

Begin Live Chat