EV106FBQ - 12-10AWG #6STD Ylw Ring TRML

Panduit Corporation

  • $0.23 (Each)
  • $0.23 (Each)

  • $5.77 (Per 25)

  • $23.08 (Per 100)

  • $57.70 (Per 250)
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
EV106FBQ
Manufacturer
Panduit Corporation
Manufacturer's Part Number
EV10-6FB-Q
Description
12-10AWG #6STD Ylw Ring TRML
Stronghold EV10-6FB-Q Contractor Grade Insulated Fork Terminals Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. The Fork Design Provides For Fast and Easy Installation, Without The Need to Remove Fastener. Accommodates 12-10 Awg, Compatible With #6 Stud (M3.5), Are Yellow In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983280186 / 0074983280186 / 00074983280186
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$5.77 (Per 25)
Standard Packaging
$57.70 (Per 250)
Resources
Images
 
 
EV106FBQ - Video
 
EV106FBQ - Small Image
 
EV106FBQ - Large Image
Other Links
 
 
EV106FBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Funnel
Wire Size
#10
Material
Copper
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#6
Descriptions
Description
12-10AWG #6STD YLW RING TRML
Product Type
Stronghold™ EV10-6FB-Q Loose Piece Forks, Yellow, Vinyl, 1/8
extra long description
PAN EV10-6FB-Q StrongHold™ EV10-6FB
Long Description
StrongHold EV10-6FB-Q Contractor Grade Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The fork design provides for fast and easy installation, without the need to remove fastener. Accommodates 12-10 AWG, compatible with #6 Stud (M3.5), are yellow in color, and come in packages of 25.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
EV10-6FB-Q
GTIN
00074983280186
UPC
074983280186
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
0.12
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
CSA Certified LR31219;UL Listed 587H E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat