DR10250L - Disconnect

Panduit

  • $1.90 (Each)
  • $1.90 (Each)

  • $94.78 (Per 50)

  • $189.57 (Per 100)
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
DR10250L
Manufacturer
Panduit
Manufacturer's Part Number
DR10-250-L
Description
Disconnect
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Non-Insulated In Metallic Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.61" (15.5 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In Bottles Of 50.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827367 / 0074983827367 / 00074983827367
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$94.78 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
900
Resources
Images
 
 
DR10250L - Small Image
 
DR10250L - Small Image
 
DR10250L - Large Image
Other Links
 
 
DR10250L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 900

Location search:

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat