DR10250L - Disconnect

Panduit

  • $1.90 (Each)
  • $1.90 (Each)

  • $94.78 (Per 50)

  • $189.57 (Per 100)
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
DR10250L
Manufacturer
Panduit
Manufacturer's Part Number
DR10-250-L
Description
Disconnect
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Non-Insulated In Metallic Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.61" (15.5 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In Bottles Of 50.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827367 / 0074983827367 / 00074983827367
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$94.78 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
300
Resources
Images
 
 
DR10250L - Small Image
 
DR10250L - Small Image
 
DR10250L - Large Image
Other Links
 
 
DR10250L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DR10250L.
Jump To:

Similar Items

Similar items are close alternatives to DR10250L, though they may not be 100% alike.

Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inc...
  • MFR Part #: C10-250A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($154.06) · 250 ($770.28) ·
C10250A - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$154.06

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat