DNF14250MC - 16-14AWG Blue ML DSCNT

Panduit®

  • $1.38 (Each)
  • $1.38 (Each)

  • $137.78 (Per 100)
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
DNF14250MC
Manufacturer
Panduit®
Manufacturer's Part Number
DNF14-250M-C
Description
16-14AWG Blue ML DSCNT
The Vibration Resistant Male Tab Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.90" (22.9 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Standard Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827183 / 0074983827183 / 00074983827183
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$137.78 (Per 100)
Resources
Images
 
 
DNF14250MC - Small Image
 
DNF14250MC - Large Image
Other Links
 
 
DNF14250MC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Color
Blue
Finish
Nickel Plated
Descriptions
Description
16-14AWG BLUE ML DSCNT
Product Type
Pan-Term® DNF14-250M-C Loose Piece Disconnect
extra long description
PAN DNF14-250M-C Pan-Term® DNF14-25
Long Description
The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.90" (22.9 mm) long and 0.25" (6.4 mm) wide. The disconnect has a standard barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
DNF14-250M-C
GTIN
00074983827183
UPC
074983827183
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DNF14250MC.
Jump To:

Cross Referenced

These items are similar to DNF14250MC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG14250DM 3M Electrical Products n/a
MNG14250DMX 3M Electrical Products 00051128586785
C-35-502 3M Electrical Products n/a
72M-250-32-NB 3M Electrical Products n/a
QN14M25X03D Burndy 00781810293515
NQ14M250D Burndy n/a
M 14-250N Greaves 00784491166949
19025-0007 Molex n/a
190230012 Molex n/a
11956 Morris 00601986119566
M16-250-3N NSi Industries 00662381071132
DNF14-250M-C Panduit 00074983827183
DNF14250M Panduit 00074983827350
DNF14250MC Panduit 07498382718
MT6B250 Penn-Union 00785037910729
M6T250 Penn-Union n/a
BV250T TE Connectivity n/a
14RB-251T Thomas & Betts 00786210869759
RB25177 Thomas & Betts 00786210893815
CAT-50153 Thomas & Betts n/a
CAT-51153 Thomas & Betts n/a
RB63M Thomas & Betts 00786210636429
NY16EQDM HellermannTyton n/a

* All prices subject to change.

Begin Live Chat