D10250D - Female Slpon 12-10 Non-Ip

Panduit

  • $0.37 (Each)
  • $0.37 (Each)

  • $187.13 (Per 500)

  • $374.26 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D10250D
Manufacturer
Panduit
Manufacturer's Part Number
D10-250-D
Description
Female Slpon 12-10 Non-Ip
The Vibration Resistant Female Disconnect In Metallic Brass Helps Overcome The Failures Caused By High Vibration. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.72"(18.3 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Is Non-Insulated, Is Tin-Plated, Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In A Boxes Of 500.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983822058 / 0074983822058 / 00074983822058
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$187.13 (Per 500)
Resources
Images
 
 
D10250D - Small Image
 
D10250D - Small Image
 
D10250D - Large Image
Other Links
 
 
D10250D - Other
Features
Wire Size
10
Voltage Rating
2000
Material
Brass
insulation
None
connection
Standard
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
FEMALE SLPON 12-10 NON-IP
Long Description
The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.72"(18.3 mm) long and 0.3" (7.6 mm) wide. The disconnect is non-insulated, is tin-plated, has a standard barrel configuration and a sleeved barrel. It comes in a boxes of 500.
extra long description
PAN D10-250-D Pan-Term® D10-250-D L
Product Type
Pan-Term® D10-250-D Loose Piece Disconnect
Manufacturer Information
Manufacturers Part Number
D10-250-D
Brand
PANDUIT
GTIN
00074983822058
UPC
074983822058
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Disconnect
Packaging
Weight per each
1.68
Carton
500
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
standard
CSA Certified LR31212;UL Recognized, UL Listed 20H3 E78522
You must have an account to view stock levels
These alternate items can be purchased instead of D10250D.
Jump To:

Cross Referenced

These items are similar to D10250D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D-29-301 3M Electrical Products n/a
C-250M Appleton Electric 78138116580
C250-M Appleton Electric 781381165808
C250M Eaton Crouse-Hinds 00782274756394
84-950 Ideal Industries n/a
D10-250-D Panduit 00074983822058
C-250 Thomas & Betts 00786849465889
C250 Thomas & Betts 78684946588
C250M Thomas & Betts 00786210870151

* All prices subject to change.