CTAPF412C - Comp C-Tap

Panduit

  • $1.97 (Each)
  • $1.97 (Each)

  • $196.85 (Per 100)
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
CTAPF412C
Manufacturer
Panduit
Manufacturer's Part Number
CTAPF4-12-C
Description
Comp C-Tap
The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Stranded Copper Code Conductors and Is For Tapping Into Unbroken Continuous Main, Splicing and Pig Tailing. The Wide Wire Range-Taking Capability Minimizes Inventory Requirements. Ul Listed Per UL486 For Use Up to 600V and Temperature Rated to 90°C When Crimped With Panduit and Specified Competitor Crimping Tools and Dies.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983599738 / 0074983599738 / 00074983599738
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$196.85 (Per 100)
Resources
Images
 
 
CTAPF412C - Small Image
 
CTAPF412C - Small Image
 
CTAPF412C - Large Image
Other Links
 
 
CTAPF412C - Other
 
CTAPF412C - Other
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
Copper
Material, Color, and Finish
Color
Brown
Clamp Material
Copper
Dimensions and Weight
Length
1.25
Descriptions
Description
COMP C-TAP
extra long description
PAN CTAPF4-12-C StructuredGround™ C
Product Type
Structuredground™ CTAPF4-12-C Comp. Tap, Copper, Copper, PK1
Long Description
The CTAPF4-12-C Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with stranded copper code conductors and is for tapping into unbroken continuous main, splicing and pig tailing. The wide wire range-taking capability minimizes inventory requirements. UL listed per UL486 for use up to 600V and temperature rated to 90°C when crimped with Panduit and specified competitor crimping tools and dies.
Additional Information
Number of Holes
0
Manufacturer Information
Manufacturers Part Number
CTAPF4-12-C
Brand
PANDUIT
GTIN
00074983599738
UPC
074983599738
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight per each
0.027
Carton
100
Uses, Certifications, and Standards
standard
UL listed and CSA certified to 600 V
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTAPF412C.
Jump To:

Similar Items

Similar items are close alternatives to CTAPF412C, though they may not be 100% alike.

Copper C-Tap For 600 V Applications, Wire Range Main: 8-4, Branch 8-12, Length 1...
  • MFR Part #: 54720
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($469.00) ·
54720 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4.69

Each

QTY:
Each
Add
Copper C Tap Grounding Connector For 4 to 6 Awg Copper "C" Taps Ensure Positive,...
  • MFR Part #: CT-104
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,008.76) ·
CT104 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$10.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CTAPF412C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC4L12 Burndy 00781810040133
91805 Morris 00601986918053
CT-104 NSi Industries 00662381098030
CTAPF4-12-C Panduit 00074983599738
54720 Thomas & Betts 00786210547206

* All prices subject to change.

Begin Live Chat