CTAP202X - #8-#2 Sol/STR Comp Tap

Panduit

  • $9.98 (Each)
  • $9.98 (Each)

  • $99.75 (Per 10)

  • $997.53 (Per 100)
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
CTAP202X
Manufacturer
Panduit
Manufacturer's Part Number
CTAP202X
Description
#8-#2 Sol/STR Comp Tap
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.80 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983821303 / 0074983821303 / 00074983821303
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.98 (Each)
Carton
$9.98 (Each)
Standard Packaging
$99.75 (Per 10)
Resources
Images
 
 
CTAP202X - Small Image
 
CTAP202X - Large Image
 
CTAP202X - Large Image
 
CTAP202X - Video
Other Links
 
 
CTAP202X - Other
 
CTAP202X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
0.80 in;20.3 mm
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.80 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA
Short Description
C-Type Copper Compression Tap, Non-Insulated, 0.80 in;20.3 mm, 35 kV
Special Features
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv
Description
#8-#2 SOL/STR COMP TAP
extra long description
PAN CTAP2/0-2-X StructuredGround™ C
Additional Information
Minimum Conductor Size
2/0 AWG (Run-Stranded);#8 AWG (Tap-Stranded)
Maximum Conductor Size
1/0 AWG (Run-Stranded);#2 AWG (Tap-Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
35 kV
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Standards Met
cULus Listed;UL Listed 486, 467;RoHS Compliant
package quantity
10 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAP202X
GTIN
00074983821303
UPC
074983821303
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTAP202X.
Jump To:

Similar Items

Similar items are close alternatives to CTAP202X, though they may not be 100% alike.

Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Ran...
  • Our Part #: CC202
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CC 202
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,364.00) ·
CC202 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.64

Each

QTY:
Each
Add
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 Awg Sol to #2 Awg...
  • Our Part #: CTP202
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTP202
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,437.40) ·
CTP202 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CTAP202X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC26C2 Burndy 00781810114803
CP202 Hubbell Power Systems n/a
11480 NAED n/a
CTAP202X Panduit 00074983821303

* All prices subject to change.

Begin Live Chat