CT1700 - Compression Conn

Panduit

  • $339.33 (Each)
  • $339.33 (Each)
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
CT1700
Manufacturer
Panduit
Manufacturer's Part Number
CT-1700
Description
Compression Conn
The CT-1700 Contour Crimp Controlled Cycle Tool Provides A Controlled Cycle Mechanism Assuring A High Quality, Consistent Terminations While An Ergonomic Tool Design Ensures Operator Comfort, Safety, and Performance. The Polypropylene Handles Provides Chemical Resistance and A Cushioned, Non-Slip Grip. The Integrated, Color Coated, Rotating Five-Pocket Crimp Die Included A Push-Button Lockout.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
074983726509 / 0074983726509 / 00074983726509
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.33 (Each)
Resources
Images
 
 
CT1700 - Video
 
CT1700 - Small Image
 
CT1700 - Small Image
 
CT1700 - Large Image
Other Links
 
 
CT1700 - Other
 
CT1700 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
8 AWG - 1 AWG
Dimensions and Weight
Overall Length
10.6
Descriptions
Description
COMPRESSION CONN
extra long description
PAN CT-1700 Contour Crimp™ CT-1700
Product Type
Contour Crimp™ CT-1700 Controlled Cycle Crimp Tool, 8-1 Awg,
Long Description
The CT-1700 Contour Crimp Controlled Cycle Tool provides a controlled cycle mechanism assuring a high quality, consistent terminations while an ergonomic tool design ensures operator comfort, safety, and performance. The polypropylene handles provides chemical resistance and a cushioned, non-slip grip. The integrated, color coated, rotating five-pocket crimp die included a push-button lockout.
Additional Information
media
Yes
crimping capacity
NA
crimping force
NA
opening size
NA
Manufacturer Information
Manufacturers Part Number
CT-1700
Brand
PANDUIT
GTIN
00074983726509
UPC
074983726509
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Hand Crimp Tool
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Panduit No. 8 - 2 American Wire Gauge (AWG) Non-Insulated Tubular Terminals (S Series), No. 8 - 1 American Wire Gauge (AWG) Copper Code Conductor Lugs And Splices, No. 8 - 2 American Wire Gauge (AWG) Copper Flex Conductor Lugs, No. 6 - 4 American Wire Gaug
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT1700.
Jump To:

Cross Referenced

These items are similar to CT1700 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SBTCR Eaton B-Line 00799038392460
Y1MRTC Burndy 00781810271292
40165-002 CPI n/a
40165002 CPI n/a
ILC-10-N ILSCO 00783669502381
CT-1700 Panduit 00074983726509
ERG4008 Thomas & Betts 00786209928733
TBM45S Thomas & Betts 00786209928771

* All prices subject to change.

Begin Live Chat