C3LG6 - 3" Wiring Duct Cover, Light Gray

Panduit

  • $24.60 (Per 6 Feet)
  • $4.10 (Per Foot)

  • $24.60 (Per 6 Feet)

  • $492.00 (Per 120 Feet)

In-Stock: 204 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C3LG6
Manufacturer
Panduit
Manufacturer's Part Number
C3LG6
Description
3" Wiring Duct Cover, Light Gray
The C3LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.37" X 3.25" (9.4 MM X 82.6 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983231201 / 0074983231201 / 00074983231201
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$4.10 (Per Foot)
Carton
$24.60 (Per 6 Feet)
Standard Packaging
$492.00 (Per 120 Feet)
Stock Availability
Jasper
0 Feet (Find nearest stock)
Nacogdoches
0 Feet
All Stores
204 Feet
Resources
Images
 
 
C3LG6 - Video
 
C3LG6 - Small Image
 
C3LG6 - Large Image
 
C3LG6 - Small Image
Other Links
 
 
C3LG6 - Other
 
C3LG6 - Other
Brochures
 
 
C3LG6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Snap-on
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
NA
Width
3.25
Descriptions
Description
3" WIRING DUCT COVER, LIGHT GRAY
Extra Long Description
PAN C3LG6 Panduct® C3LG6 Flush Duct
Long Description
The C3LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 3.25" (9.4 mm x 82.6 mm) and 6' (1.83 m) long. Color Light Gray.
Product Type
Panduct® C3LG6 Flush Duct Cover
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C3LG6
GTIN
00074983231201
UPC
074983231201
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Flushed Duct Cover
Availability
Minimum Qty
6
Packaging
Weight per foot
0.17
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Cover for Wiring Duct
Standard
CE Compliant;CSA Certified;Flammability Ratings: UL94 V-0;RoHS Compliant;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 204 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C3LG6.
Jump To:

Similar Items

Similar items are close alternatives to C3LG6, though they may not be 100% alike.

Cross Referenced

These items are similar to C3LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3LG6 Panduit 00074983231201
TY3CPG6 Thomas & Betts 786210960180
TYD3CPG6 Thomas & Betts 786210089492
181-93007 HellermannTyton 89306292234
181-93008 HellermannTyton 89306292074
TC3G4 HellermannTyton 00089306095637

* All prices subject to change.

Begin Live Chat