C1.5WH6 - 1-1/2X72" NM WHT Duct CVR

Panduit

  • $12.24 (Per 6 Feet)
  • $2.04 (Per Foot)

  • $12.24 (Per 6 Feet)

  • $244.80 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1.5WH6
Manufacturer
Panduit
Manufacturer's Part Number
C1.5WH6
Description
1-1/2X72" NM WHT Duct CVR
The C1.5WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230624 / 0074983230624 / 00074983230624
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$2.04 (Per Foot)
Carton
$12.24 (Per 6 Feet)
Standard Packaging
$244.80 (Per 120 Feet)
Resources
Images
 
 
C1.5WH6 - Video
 
C1.5WH6 - Small Image
 
C1.5WH6 - Large Image
Brochures
 
 
C1.5WH6 - Brochure
Other Links
 
 
C1.5WH6 - Other
 
C1.5WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap-on
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.75
Length
NA
Descriptions
Description
1-1/2X72" NM WHT DUCT CVR
extra long description
PAN C1.5WH6 Panduct® C1.5WH6 Flush
Product Type
Panduct® C1.5WH6 Flush Duct Cover
Long Description
The C1.5WH6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 1.75" (8.9 mm x 44.5 mm) and 6' (1.83 m) long. Color White.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C1.5WH6
GTIN
00074983230624
UPC
074983230624
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.088
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CE Compliant;CSA Certified;Flammability Ratings: UL94 V-0;RoHS Compliant;UL Recognized
Application
Cover for Wiring Duct
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C1.5WH6.
Jump To:

Cross Referenced

These items are similar to C1.5WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C1.5WH6 Panduit 00074983230624
TY15CPW6 Thomas & Betts 00786210971254
TYD15CPW6 Thomas & Betts 00786210089546
181-91509 HellermannTyton 00089306292272
181-91510 HellermannTyton 00089306292111
TC1.5W4 HellermannTyton 00089306095392

* All prices subject to change.

Begin Live Chat