BT9LHL0 - BT9LHL0 Cable Tie

Panduit

  • $1.38 (Each)
  • $1.38 (Each)

  • $138.23 (Per 100)

  • $691.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BT9LHL0
Manufacturer
Panduit
Manufacturer's Part Number
BT9LH-L0
Description
BT9LHL0 Cable Tie
The BT9LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 30.7” (780MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 50.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412983 / 0074983412983 / 00074983412983
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$691.15 (Per 500)
Resources
Images
 
 
BT9LHL0 - Video
 
BT9LHL0 - Small Image
 
BT9LHL0 - Small Image
 
BT9LHL0 - Large Image
Tech Bulletins
 
 
BT9LHL0 - Tech Bulletin
Other Links
 
 
BT9LHL0 - Other
Dimensions and Weight
Thickness
0.07
Length
30.7
Descriptions
extra long description
PAN BT9LH-L0 Dome-Top® BT9LH-L0 Bar
Description
BT9LHL0 CABLE TIE
Product Type
Dome-Top® BT9LH-L0 Barb Tie, Black, Uv PA6.6, 30.7"L, 120LB,
Long Description
The BT9LH-L0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Manufacturers Part Number
BT9LH-L0
Brand
PANDUIT
GTIN
00074983412983
UPC
074983412983
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1.35
Carton
500
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of BT9LHL0.
Jump To:

Similar Items

Similar items are close alternatives to BT9LHL0, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 30.34 In Length,...
  • Our Part #: TY529MX
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY529MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($196.78) · 500 ($1,967.85)
TY529MX - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$196.79

Per 50

QTY:
Each
Add

* All prices subject to change.