BT5LHL0 - CBL Tie MTL Barb 18.1L Light-Hvy WX Resist Black

Panduit®

  • $0.89 (Each)
  • $0.89 (Each)

  • $44.42 (Per 50)

  • $88.85 (Per 100)

  • $444.25 (Per 500)
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
BT5LHL0
Manufacturer
Panduit®
Manufacturer's Part Number
BT5LH-L0
Description
CBL Tie MTL Barb 18.1L Light-Hvy WX Resist Black
The BT5LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light Heavy Cross Section 18.1” (460MM). Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412761 / 0074983412761 / 00074983412761
Weight per unit
0.7323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$44.42 (Per 50)
Standard Packaging
$444.25 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
10,350
Resources
Images
 
 
BT5LHL0 - Video
 
BT5LHL0 - Small Image
 
BT5LHL0 - Large Image
Tech Bulletins
 
 
BT5LHL0 - Tech Bulletin
Other Links
 
 
BT5LHL0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat