BT5LHC0 - The BT5LH-C0 Dome-Top Barb Ty, Features A Unique

Panduit

  • $1.40 (Each)
  • $1.40 (Each)

  • $140.27 (Per 100)

  • $701.34 (Per 500)

  • $1,402.68 (Per 1,000)
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
BT5LHC0
Manufacturer
Panduit
Manufacturer's Part Number
BT5LH-C0
Description
The BT5LH-C0 Dome-Top Barb Ty, Features A Unique
The BT5LH-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light Heavy Cross Section 18.1” (460MM). Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412785 / 0074983412785 / 00074983412785
Weight per unit
1.4465 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$140.27 (Per 100)
Standard Packaging
$701.34 (Per 500)
Resources
Images
 
 
BT5LHC0 - Video
 
BT5LHC0 - Small Image
 
BT5LHC0 - Large Image
Tech Bulletins
 
 
BT5LHC0 - Tech Bulletin
Other Links
 
 
BT5LHC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.07
Length
18.1
Descriptions
extra long description
PAN BT5LH-C0 Dome-Top® BT5LH-C0 Bar
Description
THE BT5LH-C0 DOME-TOP BARB TY, FEATURES A UNIQUE
Long Description
The BT5LH-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light heavy cross section 18.1” (460mm). Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Product Type
Dome-Top® BT5LH-C0 Barb Tie, Black, Uv PA6.6, 18.1"L, 120LB,
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Manufacturers Part Number
BT5LH-C0
Brand
PANDUIT
GTIN
00074983412785
UPC
074983412785
Taxonomies, Classifications, and Categories
Type
Cable Tie
Packaging
Weight per each
0
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat