BT4SC0 - 15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK

Panduit

  • $45.33 (Per 100)
  • $0.45 (Each)

  • $45.33 (Per 100)

  • $453.30 (Per 1,000)
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
BT4SC0
Manufacturer
Panduit
Manufacturer's Part Number
BT4S-C0
Description
15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The Dome-Top® BT4S-C0 Cable Tie Provides Dependable Bundling For Indoor/Outdoor Routing and Organization Requiring Uv and Weather Resistance. Standard Cross Section, 15.1 In (384MM) Long With 50 LB (222 N) Minimum Loop Tensile Strength and A 0.06–4 In (1.5–101.6MM) Bundle Diameter Range. It Is Black Nylon 6.6 (Uv-Resistant, Weather-Resistant). Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, and STH2 Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412280 / 0074983412280 / 00074983412280
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.45 (Each)
Carton
$45.33 (Per 100)
Standard Packaging
$453.30 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
48,700
Resources
Images
 
 
BT4SC0 - Video
 
BT4SC0 - Small Image
 
BT4SC0 - Large Image
Other Links
 
 
BT4SC0 - Other
Tech Bulletins
 
 
BT4SC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT4SC0.
Jump To:

Similar Items

Similar items are close alternatives to BT4SC0, though they may not be 100% alike.

Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimu...
  • MFR Part #: TY528MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($211.65) · 5,000 ($2,116.50) ·
TY528MXE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$42.33

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat