BT2SC0 - 8" Nyln CBL Tie SS Barb STD Cross Sec BLCK

Panduit

  • $16.15 (Per 100)
  • $0.16 (Each)

  • $16.15 (Per 100)

  • $161.50 (Per 1,000)
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
BT2SC0
Manufacturer
Panduit
Manufacturer's Part Number
BT2S-C0
Description
8" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The Dome-Top® BT2S-C0 Cable Tie Provides Dependable Bundling For Indoor/Outdoor Routing and Organization Requiring Uv and Weather Resistance. Standard Cross Section, 8 In (203MM) Long With 50 LB (222 N) Minimum Loop Tensile Strength and A 0.06–2 In (1.5–50.8MM) Bundle Diameter Range. It Is Black Nylon 6.6 (Uv-Resistant, Weather-Resistant). Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, and STH2 Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983411771 / 0074983411771 / 00074983411771
Weight per unit
0.347 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.15 (Per 100)
Standard Packaging
$161.50 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
120,000
Resources
Tech Bulletins
 
 
BT2SC0 - Tech Bulletin
Images
 
 
BT2SC0 - Video
 
BT2SC0 - Small Image
 
BT2SC0 - Small Image
 
BT2SC0 - Large Image
Other Links
 
 
BT2SC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT2SC0.
Jump To:

Similar Items

Similar items are close alternatives to BT2SC0, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, ...
  • MFR Part #: TY525MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($145.80) · 10,000 ($1,458.00) ·
TY525MXE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$14.58

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat