BT2MC0 - 7.9" 18LB BLK Nylon CBL Tie

Panduit®

  • $0.39 (Each)
  • $0.39 (Each)

  • $38.51 (Per 100)

  • $385.10 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BT2MC0
Manufacturer
Panduit®
Manufacturer's Part Number
BT2M-C0
Description
7.9" 18LB BLK Nylon CBL Tie
The BT2M-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 7.9” (201MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983602865 / 0074983602865 / 00074983602865
Weight per unit
0.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$38.51 (Per 100)
Standard Packaging
$385.10 (Per 1,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BT2MC0 - Video
 
BT2MC0 - Small Image
 
BT2MC0 - Large Image
Tech Bulletins
 
 
BT2MC0 - Tech Bulletin
Other Links
 
 
BT2MC0 - Other
Dimensions and Weight
Thickness
0.05
Length
7.9
Descriptions
Product Type
Dome-Top® BT2M-C0 Barb Tie, Black, Uv PA6.6, 7.9"L, 18LB, PK
extra long description
PAN BT2M-C0 Dome-Top® BT2M-C0 Barb
Description
7.9" 18LB BLK NYLON CBL TIE
Long Description
The BT2M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
18
Manufacturer Information
Manufacturers Part Number
BT2M-C0
Brand
Panduit®
GTIN
00074983602865
UPC
074983602865
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.177
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BT2MC0.
Jump To:

Similar Items

Similar items are close alternatives to BT2MC0, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY5232MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY5232MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($67.30) · 500 ($336.50)
TY5232MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.30

Per 100

QTY:
Each
Add
The Powergrp GRP-8180X 1000-Count Bulk Resealable Pack Of Type 21 Black-Colored ...
  • Our Part #: GRP8180X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-8180X
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($161.80)
GRP8180X - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$161.80

Per 1,000

QTY:
Each
Add

* All prices subject to change.