BT2IM0 - 8" 40LB BLK Barb CBL Tie

Panduit®

  • $0.17 (Each)
  • $0.17 (Each)

  • $167.72 (Per 1,000)

  • $838.60 (Per 5,000)
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
BT2IM0
Manufacturer
Panduit®
Manufacturer's Part Number
BT2I-M0
Description
8" 40LB BLK Barb CBL Tie
The BT2I-M0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413638 / 0074983413638 / 00074983413638
Weight per unit
0.001926 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$167.72 (Per 1,000)
Standard Packaging
$838.60 (Per 5,000)
Resources
Images
 
 
BT2IM0 - Video
 
BT2IM0 - Small Image
 
BT2IM0 - Large Image
Tech Bulletins
 
 
BT2IM0 - Tech Bulletin
Other Links
 
 
BT2IM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Length
8
Descriptions
Product Type
Dome-Top® BT2I-M0 Barb Tie, Black, Uv PA6.6, 8"L, 40LB, PK10
extra long description
PAN BT2I-M0 Dome-Top® BT2I-M0 Barb
Description
8" 40LB BLK BARB CBL TIE
Long Description
The BT2I-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 8.0” (203mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Manufacturers Part Number
BT2I-M0
Brand
Panduit®
GTIN
00074983413638
UPC
074983413638
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.001926
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BT2IM0.
Jump To:

Similar Items

Similar items are close alternatives to BT2IM0, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius...
  • Our Part #: TY242MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY242MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($259.10) ·
TY242MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$259.10

Per 1,000

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat