BT1.5IC - 6" Nyln CBL Tie SS Barb Int Cross Sec WHT

Panduit

  • $13.50 (Per 100)
  • $0.14 (Each)

  • $13.50 (Per 100)

  • $135.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BT1.5IC
Manufacturer
Panduit
Manufacturer's Part Number
BT1.5I-C
Description
6" Nyln CBL Tie SS Barb Int Cross Sec WHT
The BT1.5I-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 6.1” (155MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413331 / 0074983413331 / 00074983413331
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$13.50 (Per 100)
Standard Packaging
$135.00 (Per 1,000)
Resources
Images
 
 
BT1.5IC - Video
 
BT1.5IC - Small Image
 
BT1.5IC - Small Image
 
BT1.5IC - Large Image
Tech Bulletins
 
 
BT1.5IC - Tech Bulletin
Other Links
 
 
BT1.5IC - Other
Dimensions and Weight
Length
6.1
Thickness
0.04
Descriptions
Description
6" NYLN CBL TIE SS BARB INT CROSS SEC WHT
extra long description
PAN BT1.5I-C Dome-Top® BT1.5I-C Bar
Product Type
Dome-Top® BT1.5I-C Barb Tie, PA6.6, 6.1"L, 40LB, PK100
Long Description
The BT1.5I-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Special Features
Indoor
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Manufacturers Part Number
BT1.5I-C
Brand
PANDUIT
GTIN
00074983413331
UPC
074983413331
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.2
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of BT1.5IC.
Jump To:

Similar Items

Similar items are close alternatives to BT1.5IC, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0...
  • Our Part #: TY524ME
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY524M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($122.90) · 10,000 ($1,229.00)
TY524ME - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.29

Per 100

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • Our Part #: TY524M
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY524M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($12.29) · 1,000 ($122.90)
TY524M - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BT1.5IC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT1.5I-C Panduit 00074983413331
TY524M Thomas & Betts 00786210806051

* All prices subject to change.