ABMMATC - 3/4X3/4" WHT 4-Way Adhsv CBL Tie MNT

Panduit®

  • $119.06 (Per 100)
  • $1.19 (Each)

  • $119.06 (Per 100)

  • $595.30 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ABMMATC
Manufacturer
Panduit®
Manufacturer's Part Number
ABMM-AT-C
Description
3/4X3/4" WHT 4-Way Adhsv CBL Tie MNT
Panduit’S Abmm-At-C 4-Way Adhesive Cable Tie Mounts Are Applied With Acrylic Adhesive Tape and Made Of Nylon 6.6. They Have Been Designed For Fast Installation and Long-Term Performance and Reliability. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Intended For Use In Indoor, High-Temperature Environments. The Mounts Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983584949 / 0074983584949 / 00074983584949
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.19 (Each)
Carton
$119.06 (Per 100)
Standard Packaging
$595.30 (Per 500)
Resources
Images
 
 
ABMMATC - Video
 
ABMMATC - Small Image
 
ABMMATC - Large Image
Other Links
 
 
ABMMATC - Other
Features
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Description
3/4X3/4" WHT 4-WAY ADHSV CBL TIE MNT
Product Type
Abmm-At-C Cable Tie Mount, White, Abs, Acrylic Adh., 0.75X0.
extra long description
PAN ABMM-AT-C ABMM-AT-C Cable Tie M
Long Description
Panduit’s ABMM-AT-C 4-way adhesive cable tie mounts are applied with acrylic adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature and intermediate cable ties and are intended for use in indoor, high-temperature environments. The mounts are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 100.
Additional Information
media
Yes
Temperature Range
-20°F - 180°F (-29°C - 82°C)
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
ABMM-AT-C
GTIN
00074983584949
UPC
074983584949
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Availability
minimum qty
100
Packaging
Weight per each
0.18
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Application
Cable Tie Entry from All Four Sides, Used with Miniature, and Intermediate Cables Ties;Indoor
You must have an account to view stock levels

* All prices subject to change.