ABM3HAL - 1-1/2X1-1/2" WHT CBL Tie MNT

Panduit

  • $2.36 (Each)
  • $2.36 (Each)

  • $118.24 (Per 50)

  • $236.48 (Per 100)

  • $1,182.40 (Per 500)
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
ABM3HAL
Manufacturer
Panduit
Manufacturer's Part Number
ABM3H-A-L
Description
1-1/2X1-1/2" WHT CBL Tie MNT
Panduit’S ABM3H-A-L 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6 and Can Be Used With Miniature, Intermediate, Standard, Light-Heavy, Heavy, and Hook and Loop Mount Cable Ties. These Mounts Are Designed For Indoor Environments. They Are 1.5" X 1.5" (38.1MM X 38.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983584727 / 0074983584727 / 00074983584727
Weight per unit
0.00365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.36 (Each)
Carton
$118.24 (Per 50)
Standard Packaging
$1,182.40 (Per 500)
Resources
Images
 
 
ABM3HAL - Video
 
ABM3HAL - Large Image
 
ABM3HAL - Small Image
Other Links
 
 
ABM3HAL - Other
Tech Bulletins
 
 
ABM3HAL - Tech Bulletin
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
Nylon 6.6
insulation
Polyamide (PA)
Material, Color, and Finish
Color
White
Descriptions
Long Description
Panduit’s ABM3H-A-L 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6 and can be used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. These mounts are designed for indoor environments. They are 1.5" x 1.5" (38.1mm x 38.1mm), supplied in strips of 2, are white in color and come in packages of 50.
Description
1-1/2X1-1/2" WHT CBL TIE MNT
Product Type
ABM3H-A-L Cable Tie Mount, White, Pa 6.6, Rubber Adh., 1.5X1
extra long description
PAN ABM3H-A-L ABM3H-A-L Cable Tie M
Additional Information
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Screw Size
#6 (M3)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
ABM3H-A-L
Brand
PANDUIT
GTIN
00074983584727
UPC
074983584727
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.00365
Carton
50
Package
500
Uses, Certifications, and Standards
Operating Temperature
120
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Application
Used with Miniature, Intermediate, and Standard Cables Ties
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABM3HAL.
Jump To:

Cross Referenced

These items are similar to ABM3HAL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ABM3H-A-L Panduit 00074983584727
15-4040N-C Qualtek n/a
FTH-8-01 Richco n/a
TC150X150A-L Thomas & Betts 00786210492964

* All prices subject to change.

Begin Live Chat