STL8 - Thread Lube 8 0Z.

O-Z/Gedney

  • $86.16 (Each)
  • $86.16 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
STL8
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
STL-8
Description
Thread Lube 8 0Z.
Oz-Gedney Thread Lubricant, Size: 8 Oz, Can, Lubricant Type: Antigalling, -40 to 600 Deg F Working Temperature, For Use Between Any Threaded Joint to Help Prevent Seizing and Galling
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
N/A
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
783126101997 / 00783126101997
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.16 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
STL8 - Small Image
 
STL8 - Large Image
Attachments
 
 
STL8 - Specification Sheet
Other Links
 
 
STL8 - Other
Dimensions and Weight
Size
8
Descriptions
Product Type
Thread Lube 8 0Z.
Description
THREAD LUBE 8 0Z.
Long Description
OZ-Gedney Thread Lubricant, Size: 8 OZ, Can, Lubricant Type: Antigalling, -40 To 600 DEG F Working Temperature, For Use Between Any Threaded Joint To Help Prevent Seizing And Galling
Special Features
Can be used between parts of dissimilar materials; Excellent adhesion qualities ; Inhibits corrosion and aids in preventing moisture from entering threaded joints; Maintains ground continuity; Available in squeeze tube or can with convenient brush in cap
extra long description
OZG STL-8 THREAD LUBE 8 0Z.
Additional Information
lubricant type
Antigalling
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
STL-8
GTIN
00783126101997
UPC
783126101997
Taxonomies, Classifications, and Categories
Type
Thread Lubricant
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
For Use Between Any Threaded Joint To Help Prevent Seizing And Galling
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of STL8.
Jump To:

Cross Referenced

These items are similar to STL8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STL8 Eaton Crouse-Hinds 00782274614250
LUBG-6 Killark 00783936395005
STL-8 O-Z Gedney 00783126101997
OZG# STL8 Appleton Electric n/a
TLC3 Appleton Electric 00781381324588
HTL4 Eaton Crouse-Hinds 00782274490304
LUBT-2 Killark 00783936395043
CP16 Thomas & Betts 00786210806372
CP8-TB Thomas & Betts 00786210806365
CP8TB Thomas & Betts n/a

* All prices subject to change.

false