SR75375 - 3/4 CG .250-.375

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR75375
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-75-375
Description
3/4 CG .250-.375
Oz-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 In, Conductor Range: 0.25 - 0.375 In, Malleable Iron Body and Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126506600 / 00783126506600
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SR75375 - Small Image
 
SR75375 - Large Image
Attachments
 
 
SR75375 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered MNPT
Material, Color, and Finish
Color
White
Finish
Zinc Plated Body, Gland Nut And Locknut
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 In STR Strain RLF Conn
extra long description
OZG SR-75-375 3/4 IN STR STRAIN RLF
Long Description
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.25 - 0.375 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Special Features
Colored gripper allows for easy identification;Furnished complete with sealing ring and locknut;Grip-tite style, 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal (up to 1 IN diameter cord range);Liquidtight/oiltight/raintight;Provide strain relief to protect the cord or cable from pullout;Simple installation, cord can be installed without disassembly of the fitting;Slim diameter profile allows close spacing between connecto
Description
3/4 CG .250-.375
Manufacturer Information
Manufacturers Part Number
SR-75-375
Brand
O-Z/GEDNEY
GTIN
00783126506600
UPC
783126506600
Taxonomies, Classifications, and Categories
Type
Type SR Grip-Tite Strain Relief Straight Connector
Category Description
SLB'S & JAKE ELL'S
Packaging
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
nema rating
4
Application
For Securing And Sealing Cords Or Cables Entering Enclosures Or Raceways
Enclosure
NEMA 4
standard
Third Party Certification: UL File Number E-11857, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR75375.
Jump To:

Similar Items

Similar items are close alternatives to SR75375, though they may not be 100% alike.

Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB293
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB293
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($470.75) ·
CGB293 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.83

Each

QTY:
Each
Add
3/4" Aluminum Cord Connector, Cord Range .250-.375, White
  • Our Part #: ZS205
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS205
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($431.50) ·
ZS205 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SR75375 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG2575 Appleton Electric 00781381191159
CGA771350 Bridgeport Fittings 00781747877123
CGB293SA Eaton Crouse-Hinds n/a
ZS205 Killark 00783936973562
SR75375 O-Z Gedney 00783126506600
48033 Raco 00050169480335
SHC1032 Raco n/a

* All prices subject to change.

Begin Live Chat