SR1009 - 1" CG .800-.900

O-Z/Gedney

  • $21.12 (Each)
  • $21.12 (Each)

  • $528.03 (Per 25)

  • $2,112.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SR1009
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-1009
Description
1" CG .800-.900
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 In, Conductor Range: 0.8 - 0.9 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.96 In Throat Inside Diameter, 5/8 In Thread Length, Dimension
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508000 / 00783126508000
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Carton
$528.03 (Per 25)
Standard Packaging
$2,112.13 (Per 100)
Resources
Images
 
 
SR1009 - Small Image
 
SR1009 - Large Image
Attachments
 
 
SR1009 - Specification Sheet
Features
Material
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In STR Strain RLF Conn
Description
1" CG .800-.900
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.8 - 0.9 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.96 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimension
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
extra long description
OZG SR-1009 1 IN STR STRAIN RLF CON
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-1009
GTIN
00783126508000
UPC
783126508000
Taxonomies, Classifications, and Categories
Type
Type SR Gold Seal Strain Relief Straight Connector
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.34
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
90
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
You must have an account to view stock levels
These alternate items can be purchased instead of SR1009.
Jump To:

Similar Items

Similar items are close alternatives to SR1009, though they may not be 100% alike.

Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB397
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB397
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($333.70)
CGB397 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.37

Each

QTY:
Each
Add
Cord Grip Connector, Gray, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (...
  • Our Part #: CG100950
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG100 950
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($76.64)
CG100950 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SR1009 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
772-62 Bridgeport Fittings 00781747772626
77262 Bridgeport Fittings 78174777262
CG100-950 Eaton Crouse-Hinds 00784564001078
CG100950 Eaton Crouse-Hinds 78456400107
SR-1009 O-Z Gedney 00783126508000
SR1009 O-Z Gedney 78312650800
3704-3 Raco 00050169370438
37043 Raco 05016937043
2547 Thomas & Betts 00786210025476

* All prices subject to change.