SGN75 - 3/4 SR5 CNDT BD GSKT

O-Z/Gedney

  • $1.88 (Each)
  • $1.88 (Each)

  • $187.69 (Per 100)

  • $938.45 (Per 500)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
SGN75
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SGN-75
Description
3/4 SR5 CNDT BD GSKT
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 4-5/8 In Length X 1-9/16 In Width, For Malleable Iron Conduit Bodies
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
783126503050 / 00783126503050
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.88 (Each)
Carton
$187.69 (Per 100)
Standard Packaging
$938.45 (Per 500)
Resources
Images
 
 
SGN75 - Small Image
 
SGN75 - Large Image
Attachments
 
 
SGN75 - Specification Sheet
Dimensions and Weight
Size
Trade Size .75
Descriptions
Product Type
GSK 4.625X1.562X0.125 Neo
Long Description
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 4-5/8 IN Length X 1-9/16 IN Width, For Malleable Iron Conduit Bodies
Special Features
Neoprene Gasket
extra long description
OZG SGN-75 GSK 4.625X1.562X0.125
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SGN-75
GTIN
00783126503050
UPC
783126503050
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type SGN Solid Cover Sealing Gasket for Conduit Bodies
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
100
Package
500
Uses, Certifications, and Standards
standard
No Applicable Standard
Application
Provides a worry-free, rain tight seal when used with BS-A Covers
You must have an account to view stock levels
These alternate items can be purchased instead of SGN75.
Jump To:

Similar Items

Similar items are close alternatives to SGN75, though they may not be 100% alike.

Mulberry; Gasket; Full, Conduit Fitting; Trade Size: 3/4 In; Material: Neoprene ...
  • Our Part #: 11721
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 11721
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.43)
11721 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.43

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds