RW37S - 3-1/2X3 Red Wash

O-Z/Gedney

  • $35.72 (Each)
  • $35.72 (Each)

  • $357.20 (Per 10)

  • $3,572.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
RW37S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-37S
Description
3-1/2X3 Red Wash
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 In Outside Diameter, 3.59 In Inside Diameter, 3-1/2 X 3 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126477559 / 00783126477559
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.72 (Each)
Carton
$357.20 (Per 10)
Standard Packaging
$3,572.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
147
Resources
Images
 
 
RW37S - Small Image
 
RW37S - Large Image
Attachments
 
 
RW37S - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized Zinc
Descriptions
Product Type
3 1/2 to 3 Reducing Washer
Description
3-1/2X3 RED WASH
Long Description
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 IN Outside Diameter, 3.59 IN Inside Diameter, 3-1/2 X 3 IN Conduit, Third Party Certification: UL File Number E11857, Applicable Third Party Standards: UL 514B, NEMA : FB-1, For Us
Special Features
Reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size; Two reducing washers of the same size are required for each knockout; Knockout closures are used to close unused opening or knockout in sheet metal box, enclosure or cabinet
extra long description
OZG RW-37S 3 1/2 TO 3 REDUCING WASH
Additional Information
Conduit Size
3-1/2 X 3
Inside Diameter
3.59
outside diameter
4.63
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-37S
GTIN
00783126477559
UPC
783126477559
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For Used To Reduce The Size Of A Knockout Or Slip Hole
standard
Third Party Certification: UL File Number E11857, Applicable Third Party Standards: UL 514B, NEMA : FB-1
Total availability: 147

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RW37S.
Jump To:

Cross Referenced

These items are similar to RW37S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW36 Arlington 00018997953605
374 Eaton Crouse-Hinds 00784564103741
RW98 LH Dottie 00781002301929
33448 Minerallac 00085937334480
RW-37S O-Z Gedney 00783126477559
1391 Raco 00050169013915
935 Topaz 00751338194007

* All prices subject to change.