RW28S - 3" X 2" Reducing Washer

O-Z/Gedney

  • $7.51 (Each)
  • $7.51 (Each)

  • $187.75 (Per 25)

  • $1,877.50 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
RW28S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-28S
Description
3" X 2" Reducing Washer
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 In Outside Diameter, 2.45 In Inside Diameter, 3 X 2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa C22.2 N
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126477108 / 00783126477108
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.51 (Each)
Carton
$187.75 (Per 25)
Standard Packaging
$1,877.50 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
RW28S - Small Image
 
RW28S - Large Image
Attachments
 
 
RW28S - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized Zinc
Descriptions
Description
3" X 2" REDUCING WASHER
Product Type
3 to 2 Reducing Washer
extra long description
OZG RW-28S 3 TO 2 REDUCING WASHER
Long Description
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 IN Outside Diameter, 2.45 IN Inside Diameter, 3 X 2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 N
Special Features
Reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size; Two reducing washers of the same size are required for each knockout; Knockout closures are used to close unused opening or knockout in sheet metal box, enclosure or cabinet
Additional Information
Inside Diameter
2.45
Conduit Size
3 X 2
outside diameter
4.13
Manufacturer Information
Manufacturers Part Number
RW-28S
Brand
O-Z/GEDNEY
GTIN
00783126477108
UPC
783126477108
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1
Application
For Used To Reduce The Size Of A Knockout Or Slip Hole
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RW28S.
Jump To:

Similar Items

Similar items are close alternatives to RW28S, though they may not be 100% alike.

Reducing Washer, 3 to 2 In Trade Size, Round, Galvanized Steel, 2-1/2 In (Inside...
  • Our Part #: 1087
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1087
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($141.08)
1087 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RW28S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW27 Arlington 00018997952707
1087 Bridgeport Fittings 00781747010872
369 Eaton Crouse-Hinds 00784564103697
RW86 LH Dottie 00781002301813
33441 Minerallac 00085937334411
40031 Mulberry 00095327400312
RW-28S O-Z Gedney 00783126477108
1386 Raco 00050169013861
WA-186 Thomas & Betts 00785991446043
926 Topaz 00751338193109

* All prices subject to change.