ICC100 - 1IN 150D Plastic CPLG

O-Z/Gedney

  • $75.21 (Each)
  • $75.21 (Each)

  • $1,880.25 (Per 25)
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
ICC100
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ICC-100
Description
1IN 150D Plastic CPLG
Oz-Gedney Type Icc Phenolic Insulating Coupling, Trade Size: 1 In, 1-5/8 In Outside Diameter, Length: 1-3/4 In, Flexibility: RMC and Imc, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
783126304046 / 00783126304046
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.21 (Each)
Carton
$1,880.25 (Per 25)
Resources
Images
 
 
ICC100 - Small Image
 
ICC100 - Large Image
Attachments
 
 
ICC100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1-3/4
Descriptions
Product Type
1 In Phenolic CPLG
Description
1IN 150D PLASTIC CPLG
extra long description
OZG ICC-100 1 IN PHENOLIC CPLG
Special Features
An insulating coupling with a substantial center shoulder to prevent butting of conduit sections, ensuring a definite break in the metallic path;Dielectric strength of 220 V/MIL;Recommended for use where high strength or resistance to moisture or acid conditions is required;Temperature rating 150 DEG C;Will not melt, soften or burn
Long Description
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1 IN, 1-5/8 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Additional Information
outside diameter
1-5/8
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ICC-100
GTIN
00783126304046
UPC
783126304046
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Type ICC Phenolic Insulating Coupling
Trade Size
Trade Size
1
Packaging
Weight per each
0.08
Carton
25
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat