EYM125 - 1-1/4 In Vert Sealing Fitting

O-Z/Gedney

  • $95.25 (Each)
  • $95.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYM125
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
EYM-125
Description
1-1/4 In Vert Sealing Fitting
Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group Iia Iib, Class Ii Div 1 and 2 Group E F G, Class Iii, Approval Ul, Csa C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits In Vertical Runs, to Minimize The Passage Of Gases and Vapors and Prevent TH
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783126089004 / 00783126089004
Weight per unit
2.2619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.25 (Each)
Resources
Descriptions
Description
1-1/4 IN VERT SEALING FITTING
Product Type
1-1/4 In Vert Sealing Fitting
Long Description
Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL, CSA C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits in Vertical Runs, to Minimize The Passage of Gases and Vapors and Prevent th
extra long description
OZG EYM-125 1-1/4 IN VERT SEALING F
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
EYM-125
GTIN
00783126089004
UPC
783126089004
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
2.2619
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of EYM125.
Jump To:

Similar Items

Similar items are close alternatives to EYM125, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy ...
  • Our Part #: EYS416
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS416
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($315.72)
EYS416 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$157.86

Each

QTY:
Each
Add
Conduit Seal Body, 1-1/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic...
  • Our Part #: EYS46
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS46
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($170.26)
EYS46 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$85.13

Each

QTY:
Each
Add
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Remo...
  • Our Part #: EYS46
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS46
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($586.50)
EYS46 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYM125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM125 Appleton Electric 00781381135429
EYS46 Appleton Electric 781381621182
EYS416 Eaton Crouse-Hinds 00782274276984
EYS46 Eaton Crouse-Hinds 00782274379203
ENY-4-TM Killark 00783936111407
EYAM-125 O-Z Gedney 00783126139037
EYM-125 O-Z Gedney 00783126089004
EYS41TB Thomas & Betts 00786210248097

* All prices subject to change.