BB400 - Ozg BB-400 Pass Through Insulating

O-Z/Gedney

  • $69.98 (Each)
  • $69.98 (Each)

  • $349.90 (Per 5)

  • $1,749.50 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
BB400
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-400
Description
Ozg BB-400 Pass Through Insulating
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 5-1/8 In Outside Diameter, 3-7/8 In Hole, 5/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
Slang Terms

Categories
Rigid Conduit Fittings - Plastic
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031270 / 00783126031270
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.98 (Each)
Carton
$349.90 (Per 5)
Standard Packaging
$1,749.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Images
 
 
BB400 - Small Image
 
BB400 - Large Image
Attachments
 
 
BB400 - Specification Sheet
Brochures
 
 
BB400 - Brochure
Other Links
 
 
BB400 - Other
Features
connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4
Descriptions
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 4 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 5-1/8 IN Outside Diameter, 3-7/8 IN Hole, 5/8 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Product Type
4 In Inslg BSHG Male THRD
Description
OZG BB-400 PASS THROUGH INSULATING
extra long description
OZG BB-400 4 IN INSLG BSHG MALE THR
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-400
GTIN
00783126031270
UPC
783126031270
Taxonomies, Classifications, and Categories
Type
Type BB Non-Grounding Insulating Bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.34
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 11584
Total availability: 54

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.