BB150 - 1-1/2 In Inslg BSHG Male THRD

O-Z/Gedney

  • $13.39 (Each)
  • $13.39 (Each)

  • $334.75 (Per 25)

In-Stock: 0 available locally (Ruston, LA) (change location)
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
BB150
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-150
Description
1-1/2 In Inslg BSHG Male THRD
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-3/8 In Outside Diameter, 1-1/2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031126 / 00783126031126
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Standard Packaging
$334.75 (Per 25)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
64
Resources
Images
 
 
BB150 - Small Image
 
BB150 - Large Image
Attachments
 
 
BB150 - Specification Sheet
Brochures
 
 
BB150 - Brochure
Other Links
 
 
BB150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In Inslg BSHG Male THRD
Description
1-1/2 IN INSLG BSHG MALE THRD
extra long description
OZG BB-150 1-1/2 IN INSLG BSHG MALE
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 2-3/8 IN Outside Diameter, 1-1/2 IN Hole, 1/2 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Thre
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-150
GTIN
00783126031126
UPC
783126031126
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type BB Non-Grounding Insulating Bushing
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
14 View Store

A-L

Location Stock Available
Gonzales
50 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BB150.
Jump To:

Cross Referenced

These items are similar to BB150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PEM6 Adalet 00781063900994
PEML6 Adalet 00781063129708
NKB150 American Fittings 00662364785087
4404 Arlington 00018997044044
9795 Bridgeport Fittings 00781747007957
1214D LH Dottie 00781002121404
KOB-150 Garvin Industries 00785592111456
174 Madison Electric 00784297391743
95098 Minerallac 00085937950987
BB150 O-Z Gedney 00783126031126
BBL150 O-Z Gedney 00783126033120
3214 Thomas & Betts 00786210032146
SB200026 Topaz 00751338328204

* All prices subject to change.

Begin Live Chat