ABLG2004 - Oz-Gedney Type Ablg Insul

O-Z/Gedney

  • $72.04 (Each)
  • $72.04 (Each)

  • $720.40 (Per 10)

  • $3,602.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ABLG2004
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABLG-2004
Description
Oz-Gedney Type Ablg Insul
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-3/4 In Outside Diameter, 7/8 In Width, 14 - 4 Awg Grounding Wire, 2 In Turning Radius With Lug, T
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126011326 / 00783126011326
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.04 (Each)
Carton
$720.40 (Per 10)
Standard Packaging
$3,602.00 (Per 50)
Resources
Images
 
 
ABLG2004 - Small Image
 
ABLG2004 - Large Image
Attachments
 
 
ABLG2004 - Specification Sheet
Brochures
 
 
ABLG2004 - Brochure
Other Links
 
 
ABLG2004 - Other
Features
Material
Copper-Free Aluminum Body, Stainless Steel Screws
connection
Set-Screw
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In Insul GNDG BSHG Alum
Description
OZ-GEDNEY TYPE ABLG INSUL
extra long description
OZG ABLG-2004 2 IN INSUL GNDG BSHG
Long Description
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 2 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 2-3/4 IN Outside Diameter, 7/8 IN Width, 14 - 4 AWG Grounding Wire, 2 IN Turning Radius With Lug, T
Special Features
Allows easy insertion of grounding conductor for through or end connection;Copper conductor only for #14-4 lug;Low grounding connector profile;Lugs not sold separately;O-Z/Gedney specification grade insulated bushings provide a grounding lug to allow for grounding of conduit through the insulated bushing;Phenolic insulation, with 150 DEG C UL rating, molded on over metallic conduit stop will not shatter or shrink at sub-zero temperatures;Protects insulated conductors from abrasion during pulling and mechan
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABLG-2004
GTIN
00783126011326
UPC
783126011326
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Type ABLG Insulated Grounding Bushing
Packaging
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 514B, 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1
Application
For Threaded Rigid Conduit And IMC
You must have an account to view stock levels

* All prices subject to change.