ABLG1104 - Oz-Gedney Type Ablg Insul

O-Z/Gedney

  • $42.19 (Each)
  • $42.19 (Each)

  • $1,054.75 (Per 25)

  • $10,547.50 (Per 250)
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
ABLG1104
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABLG-1104
Description
Oz-Gedney Type Ablg Insul
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-5/8 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-3/8 In Turning Radius With Lu
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126011258 / 00783126011258
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.19 (Each)
Carton
$1,054.75 (Per 25)
Standard Packaging
$10,547.50 (Per 250)
Resources
Images
 
 
ABLG1104 - Small Image
 
ABLG1104 - Large Image
Attachments
 
 
ABLG1104 - Specification Sheet
Brochures
 
 
ABLG1104 - Brochure
Other Links
 
 
ABLG1104 - Other
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
Copper-Free Aluminum Body, Stainless Steel Screws
connection
Set-Screw
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In Insul GNDG BSHG Alum
Description
OZ-GEDNEY TYPE ABLG INSUL
Long Description
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 1 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 1-5/8 IN Outside Diameter, 3/4 IN Width, 14 - 4 AWG Grounding Wire, 1-3/8 IN Turning Radius With Lu
Special Features
Allows easy insertion of grounding conductor for through or end connection;Copper conductor only for #14-4 lug;Low grounding connector profile;Lugs not sold separately;O-Z/Gedney specification grade insulated bushings provide a grounding lug to allow for grounding of conduit through the insulated bushing;Phenolic insulation, with 150 DEG C UL rating, molded on over metallic conduit stop will not shatter or shrink at sub-zero temperatures;Protects insulated conductors from abrasion during pulling and mechan
extra long description
OZG ABLG-1104 1 IN INSUL GNDG BSHG
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABLG-1104
GTIN
00783126011258
UPC
783126011258
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Type ABLG Insulated Grounding Bushing
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 514B, 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat