ABB100 - 1IN 150D Plastic Bush

O-Z/Gedney

  • $12.29 (Each)
  • $12.29 (Each)

  • $614.50 (Per 50)

  • $3,072.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ABB100
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABB-100
Description
1IN 150D Plastic Bush
Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T
Slang Terms

Categories
Rigid Conduit Fittings - Plastic
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126007060 / 00783126007060
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.29 (Each)
Carton
$614.50 (Per 50)
Standard Packaging
$3,072.50 (Per 250)
Resources
Images
 
 
ABB100 - Small Image
 
ABB100 - Large Image
Attachments
 
 
ABB100 - Specification Sheet
Brochures
 
 
ABB100 - Brochure
Other Links
 
 
ABB100 - Other
Features
Material
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In Combo A&BB BSHG
Description
1IN 150D PLASTIC BUSH
extra long description
OZG ABB-100 1 IN COMBO A&BB BSHG
Long Description
OZ-Gedney Type ABB Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/4 IN Outside Diameter, 1 IN Hole, 1/2 IN Thread Length, Maximum Enclosure Thickness: 1/4 IN, 5/8 IN Shoulder Height, 3/8 IN Shoulder Height, T
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC;Type ABB is a combination of type A and BB bushings for insulating cables passing through metal boxes or troughs
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABB-100
GTIN
00783126007060
UPC
783126007060
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Type ABB Insulating Bushing
Packaging
Weight per each
0.07
Carton
50
Package
250
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E-20933, CSA 011584, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1
Application
For Threaded Rigid Conduit And IMC
You must have an account to view stock levels

* All prices subject to change.