9329 - 22/3P PVC/PVC 1/SHLD

OMN

  • $3.08 (Each)
  • $3.08 (Each)

  • $308.00 (Per 100)

  • $3,080.00 (Per 1,000)
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
9329
Manufacturer's Part Number
Description
22/3P PVC/PVC 1/SHLD
Bell Wire, Copper Conductor Material, 22 Awg Conductor Size, 3.4 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.042 In Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +105 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, 6 - Conductors, 7 - Strands, 0.341 In Outside Diameter, Bulk Package Type, Strand Solid/Strand, Cec/C(Ul) Specification:CMG;CPR Euroclass:Eca;E;Eu Directive 2000/53/Ec (Elv)Eu Directive 2003/96/Ec (BFR);Eu Directive 201
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bell-Annunciator & Office Wire
UNSPSC
-
UPC/EAN/GTIN
88481000116
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Standard Packaging
$308.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
378
Resources
Images
 
 
9329 - Small Image
 
9329 - Large Image
Specifications Sheets
 
 
9329 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 378

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
378 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat