PB15LBR - *Delisted * Oil-Rub BRZ LTD PBTN

Nutone

  • $28.00 (Each)
  • $28.00 (Each)

  • $84.00 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PB15LBR
Manufacturer
Nutone
Manufacturer's Part Number
PB15LBR
Description
*Delisted * Oil-Rub BRZ LTD PBTN
Doorbell, 1 Lighted Pushbutton, Battery Powered, 0.875 In Length, 1.25 In Width, 2.938 In Height, Surface Mount, 0.0400 LB/Ea
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
026715179909 / 00026715179909
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.00 (Each)
Standard Packaging
$84.00 (Per 3)
Resources
Images
 
 
PB15LBR - Large Image
 
PB15LBR - Small Image
 
PB15LBR - Large Image
Brochures
 
 
PB15LBR - Brochure
Other Links
 
 
PB15LBR - Other
 
PB15LBR - Other
Dimensions and Weight
Width
1.25 in
Length
0.875 in
Height
2.938 in
Size
1-1/4 IN Width X 3 IN Height
Descriptions
Product Type
Doorbell
Long Description
Doorbell, 1 Lighted Pushbutton, Battery Powered, 0.875 in Length, 1.25 in Width, 2.938 in Height, Surface Mount, 0.0400 lb/EA
Short Description
Doorbell, Lighted Pushbutton
Features
NuTone provides a wide selection of Pushbutton Doorbells and this one is no exception! This doorbell features a quality pushbutton with a U.V. Inhibitor touch pad surface that won’t yellow in the sun and non-stick action for a lifetime of service
Description
*DELISTED * OIL-RUB BRZ LTD PBTN
Special Features
Features: Lighted; Dimensions: 1-1/4 IN X 3 IN; Finish: Oil-Rubbed; Material: Bronze
Additional Information
Number of Pushbuttons
1
Button Type
Lighted Pushbutton
LIGHTING
Yes
Power Source
Battery
for use with
Visibility After Dark So Anyone Can Find The Doorbell
Mounting Type
Surface Mount
package quantity
1 CT;3 PK
Made in USA
yes
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
PB15LBR
GTIN
00026715179909
UPC
026715179909
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight
0.0400 lb/EA
Weight per each
0.38
Carton
1
Package
3
Uses, Certifications, and Standards
Energy Star
yes
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?