BK105 - 2-Note/1-Note Chime

Nutone

  • $47.47 (Each)
  • $47.47 (Each)

  • $1,139.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BK105
Manufacturer
Nutone
Manufacturer's Part Number
BK105
Description
2-Note/1-Note Chime
Chime Only, 2-Note/1-Note
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891030017 / 00784891030017
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.47 (Each)
Standard Packaging
$1,139.28 (Per 24)
Resources
Other Links
 
 
BK105 - Other
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
9 IN Width X 2 IN Depth X 5 IN Height
Descriptions
Description
2-NOTE/1-NOTE CHIME
Product Type
Door Chime, Nutone, 9 In W X 2 In D X 5 In HT, WHT Color
Long Description
Chime only, 2-note/1-note
Special Features
Features: Sold In Packs Of 24; Replaces KB10WWBULK; Replace: KB10WWBULK
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
BK105
GTIN
00784891030017
UPC
784891030017
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
27
Carton
1
Package
24
You must have an account to view stock levels
These alternate items can be purchased instead of BK105.
Jump To:

Cross Referenced

These items are similar to BK105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BK105 Broan-NuTone 00784891030017
C210 Edwards Signaling 00782640200223
C210-W Edwards Signaling 00782640200247
78000 Morris 00601986780001

* All prices subject to change.