668RP - *Delisted* 70 CFM Vent Lite 4" Duct

Nutone

  • $154.23 (Each)
  • $154.23 (Each)
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
668RP
Manufacturer
Nutone
Manufacturer's Part Number
668RP
Description
*Delisted* 70 CFM Vent Lite 4" Duct
Ventilation Fan With Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 In (L) X 16-1/4 In (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 In Overall Length, 14-3/4 In Overall Width, 5-5/8 In Overall Height, 4 In Duct Diameter, Exhaust, 7.4 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891344510 / 00784891344510
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.23 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
668RP - Small Image
 
668RP - Large Image
 
668RP - Large Image
Other Links
 
 
668RP - Other
 
668RP - Other
Specifications Sheets
 
 
668RP - Specification Sheet
Attachments
 
 
668RP - Specification Sheet
Brochures
 
 
668RP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Pampa
1 View Store
San Angelo
1 View Store

* All prices subject to change.

Begin Live Chat