69D24 - 24W Led Power Supply

NTE

  • $14.81 (Each)
  • $14.81 (Each)

Available from manufacturer.
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
69D24
Manufacturer's Part Number
69D24
Description
24W Led Power Supply
Switching Power Supply, Black, 2 A Current Rating, For Use With Flexible Led Strip, 2.1 MM Length, 12 V Voltage Rating, 24 W Wattage, 5.5 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.359 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.81 (Each)
Carton
$14.81 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
69D24 - Small Image
 
69D24 - Large Image
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
12 V
Current Rating
2 A
Wattage
24 W
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
5.5 mm
Length
2.1 mm
Descriptions
Product Type
Switching Power Supply
Long Description
Switching Power Supply, Black, 2 A Current Rating, For Use With Flexible LED Strip, 2.1 mm Length, 12 V Voltage Rating, 24 W Wattage, 5.5 mm Width
Features
Switching Power Supply, 12V, 2A, 24W, 2.1mm x 5.5mm plug
Short Description
Switching Power Supply, 12 V, 24 W, 1 CT
Description
24W LED POWER SUPPLY
Additional Information
for use with
Flexible LED Strip
package quantity
1 ct
Manufacturer Information
Brand
NTE ELECTRONICS
Manufacturers Part Number
69D24
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.359
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area