WWFT75 - 3/4"X60' BLK 7MIL Friction Tape

Blueline

  • $8.54 (Each)
  • $8.54 (Each)
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
WWFT75
Manufacturer
Blueline
Manufacturer's Part Number
WW-FT-75
Description
3/4"X60' BLK 7MIL Friction Tape
Warriorwrap WW-FT-75 Black Friction Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, .75 Inches Wide, 60FT Long and Has A High-Quality Cotton Cloth Design. The Rubber-Blend Adhesive Helps Stick to Uneven Surfaces and Delivers Mechanical Protection Against Abrasion or Penetration. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For General Applications Like Temporary Binding and Harnessing or Protec
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381994226 / 6623819942268 / 00662381994226
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.54 (Each)
Resources
Images
 
 
WWFT75 - Small Image
 
WWFT75 - Large Image
 
WWFT75 - Large Image
 
WWFT75 - Large Image
 
WWFT75 - Large Image
Attachments
 
 
WWFT75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Backing Material
BLUELINE
Dimensions and Weight
Thickness
15
Length
60
Width
.750
Descriptions
Description
3/4"X60' BLK 7MIL FRICTION TAPE
Product Type
Blu Line WR Conn Drum (30000 Ea)
extra long description
NSI WW-FT-75 BLU Line Wr Conn Drum
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. Friction Tape is made from high-quality cotton cloth and a rubber blend adhesive that delivers both superior adhesion and mechanical protection against abrasion or the penetration o
Long Description
WarriorWrap WW-FT-75 Black Friction Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 7mil thick, .75 inches wide, 60ft long and has a high-quality cotton cloth design. The rubber-blend adhesive helps stick to uneven surfaces and delivers mechanical protection against abrasion or penetration. Top breaking strength and elasticity make WarriorWrap an excellent choice for general applications like temporary binding and harnessing or protec
Additional Information
Tensile Strength
7
Temperature Range
80 C, 176 F
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
WW-FT-75
Brand
Blueline
GTIN
00662381994226
UPC
662381994226
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.3