WWCYCJ - 18-10AWG Ylw Winged Wire Conn

Nsi

  • $15.65 (Per 100)
  • $0.16 (Each)

  • $15.65 (Per 100)

  • $156.48 (Per 1,000)
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
WWCYCJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-Y-CJ
Description
18-10AWG Ylw Winged Wire Conn
The Easy-Twist WWC-Y-CJ 100-Count Small Jar Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywher
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381142320 / 6623811423208 / 00662381142320
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$15.65 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,600
Resources
Images
 
 
WWCYCJ - Small Image
 
WWCYCJ - Large Image
 
WWCYCJ - Large Image
 
WWCYCJ - Large Image
Other Links
 
 
WWCYCJ - Other
 
WWCYCJ - Other
Brochures
 
 
WWCYCJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,600

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WWCYCJ.
Jump To:

Similar Items

Similar items are close alternatives to WWCYCJ, though they may not be 100% alike.

Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6...
  • MFR Part #: 30-451
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($28.70) · 1,000 ($286.96) ·
30451 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$28.70

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to WWCYCJ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16-084M Gardner Bender 00032076069995
30-451J Ideal Industries 783250216765
23384 Morris 00601986233842
WWC-Y-CJ NSi Industries 00662381142320
WWC-Y-SJ NSi Industries n/a

* All prices subject to change.

Begin Live Chat