WWCTD - Tan Winged Wire Connector

Nsi

  • $4138.80 (Per 30,000)
  • $0.14 (Each)

  • $137.96 (Per 1,000)

  • $4,138.80 (Per 30,000)
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
WWCTD
Manufacturer
Nsi
Manufacturer's Part Number
WWC-T-D
Description
Tan Winged Wire Connector
The Easy-Twist WWC-T-D Bulk 30, 000-Count Fibre Drum Of Tan Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or An
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381140067 / 6623811400674 / 00662381140067
Weight per unit
115.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
30,000
Unit
$0.14 (Each)
Carton
$4,138.80 (Per 30,000)
Resources
Images
 
 
WWCTD - Large Image
 
WWCTD - Small Image
Other Links
 
 
WWCTD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Finish
Thermoplastic
Descriptions
Description
TAN WINGED WIRE CONNECTOR
Product Type
WW Rubber Mastic Tape 2 X 10 X .065
extra long description
NSI WWC-T-D WW Rubber Mastic Tape 2
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WWC-T-D Bulk 30,000-Count Fibre Drum of Tan Winged Wire Connectors are designed for use on copper wires in the 22-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or an
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
WWC-T-D
Brand
NSi
GTIN
00662381140067
UPC
662381140067
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
30000
Packaging
Weight per each
115.8
Carton
30000
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WWCTD.
Jump To:

Similar Items

Similar items are close alternatives to WWCTD, though they may not be 100% alike.

Winged Wire Connector, (3) #22 Awg Conductor Size, (4) #12 Awg Conductor Size, I...
  • Our Part #: WWCTB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-T-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 500 ($40.04) ·
WWCTB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.05

Per 500

QTY:
Each
Add
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
  • Our Part #: 30641
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-641
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($96.38) · 5,000 ($963.80) ·
30641 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.38

Per 500

QTY:
Each
Add
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min,...
  • Our Part #: WT41B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT41-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($127.27) · 5,000 ($1,272.70) ·
WT41B - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$127.27

Per 500

QTY:
Each
Add
Winged Wire Connector, (3) #22 Awg Conductor Size, (4) #12 Awg Conductor Size, I...
  • Our Part #: WWCTC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-T-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($13.50) ·
WWCTC - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.51

Per 100

QTY:
Each
Add
Tan Wire Connector (500/Bag)
  • Our Part #: 412BULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 412-BAG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
412BULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat