WWCGRSJ - GRN WNGD Wire Conn 100PC Jar

Nsi

  • $41.30 (Per Jar)
  • $41.30 (Per Jar)

  • $4,130.00 (Per 100 Jars)

Availability: Call for Availability

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCGRSJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-GR-SJ
Description
GRN WNGD Wire Conn 100PC Jar
The Easy-Twist WWC-GR-SJ 100-Count Small Jar Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381142504 / 6623811425042 / 00662381142504
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$41.30 (Per Jar)
Standard Packaging
$4,130.00 (Per 100 Jars)
Resources
Images
 
 
WWCGRSJ - Small Image
 
WWCGRSJ - Large Image
 
WWCGRSJ - Large Image
 
WWCGRSJ - Large Image
 
WWCGRSJ - Large Image
Brochures
 
 
WWCGRSJ - Brochure
Tech Bulletins
 
 
WWCGRSJ - Tech Bulletin
Other Links
 
 
WWCGRSJ - Other
 
WWCGRSJ - Other
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
600 V
Material
Thermoplastic
Material, Color, and Finish
Color
Green
Finish
Thermoplastic
Dimensions and Weight
Depth
.327
Height
1.13
Descriptions
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The GR line includes a hole in the top of the connector for a through wire, for use in grounding applications. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. T
Description
GRN WNGD WIRE CONN 100PC JAR
Long Description
The Easy-Twist WWC-GR-SJ 100-Count Small Jar of Green Winged Wire Connectors are designed for grounding copper wires in the 14-12 AWG size range. They have a hole in the top designed for a through-wire and are made of flame-retardant thermoplastic. The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you
Special Features
UL 486C
Product Type
Winged Grounding Easy Twist Connector - Standard Jar Of 100
extra long description
NSI WWC-GR-SJ Winged Grounding Easy
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WWC-GR-SJ
GTIN
00662381142504
UPC
662381142504
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Packaging
Weight per jar
0.79
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Grounding Wire
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat