WW83215 - Warrior Wrap 8.5MIL Premium Vinyl Electrical Tape

Nsi

  • $15.96 (Each)
  • $15.96 (Each)
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
WW83215
Manufacturer
Nsi
Manufacturer's Part Number
WW-832-15
Description
Warrior Wrap 8.5MIL Premium Vinyl Electrical Tape
Warriorwrap WW-832-15 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, An Extra-Wide 1.5IN In Width, 44FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381366863 / 6623813668638 / 00662381366863
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Resources
Images
 
 
WW83215 - Small Image
 
WW83215 - Large Image
Brochures
 
 
WW83215 - Brochure
Other Links
 
 
WW83215 - Other
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
600
Descriptions
Description
WARRIOR WRAP 8.5MIL PREMIUM VINYL ELECTRICAL TAPE
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en
Product Type
Vyl Elec Tape Premium 8.5MIL 1.5" 60FT
extra long description
NSI WW-832-15 Vyl Elec Tape Premium
Long Description
WarriorWrap WW-832-15 Black Vinyl Heavy Duty Electrical Tape is strong enough for professional environments and highly resistant to abrasion and corrosion. This tape is 8.5mil thick, an extra-wide 1.5in in width, 44ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
WW-832-15
Brand
NSi
GTIN
00662381366863
UPC
662381366863
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WW83215.
Jump To:

Similar Items

Similar items are close alternatives to WW83215, though they may not be 100% alike.

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperat...
  • Our Part #: 88SUPER
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 881.5X44FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($192.90) ·
88SUPER - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat