WW832 - 3/4"X66' 8.5MIL Prem Vny Tape

Nsi

  • $10.46 (Each)
  • $10.46 (Each)
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
WW832
Manufacturer
Nsi
Manufacturer's Part Number
WW-832
Description
3/4"X66' 8.5MIL Prem Vny Tape
Warriorwrap WW-832 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367150 / 6623813671508 / 00662381367150
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.46 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
182
Resources
Images
 
 
WW832 - Small Image
 
WW832 - Large Image
Other Links
 
 
WW832 - Other
Brochures
 
 
WW832 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WW832.
Jump To:

Similar Items

Similar items are close alternatives to WW832, though they may not be 100% alike.

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Tempera...
  • Our Part #: 88
  • Nacogdoches Availability: 63
  • Total Availability: In Stock
  • MFR Part #: 8834X66FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,936.00) ·
88 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat